Zoro Homepage

Concrete Screw, 3/16" Dia., Climaseal Coated, Flat Head

  • Mfr # 28307

  • Zoro # G306438313


product price: $31.69
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
System of Measurement
Inch
Finish
Climaseal Coated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28307
Zoro #
G306438313
UPC #
92097283077
Country of Origin
China

Dimensions

Anchor Diameter
3/16"
Overall Length
3 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
System of Measurement
Inch
Finish
Climaseal Coated
Head Type
Flat
Drive Type
Torx

Description

As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip, Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into.


  • • Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
  • • Works in all masonry-based material including concrete, block or brick
  • • Use these screws for a variety of projects including fixing sill plates, electrical equipment, 2 ft x 4 ft. and many other fixtures to masonry
  • • Climaseal blue coating delivers long-lasting corrosion protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.