
Concrete Screw, 3/16" Dia., Climaseal Coated, Flat Head
Mfr # 28350
Zoro # G006438453
product price: $19.89
/eaKey Features
Compatible Material
Concrete
Sub-Brand
Tapcon
System of Measurement
Inch
Finish
Climaseal Coated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28350
Zoro #
G006438453
UPC #
92097283503
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
System of Measurement
Inch
Finish
Climaseal Coated
Head Type
Flat
Drive Type
Torx
Description
As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip, Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into.
- • Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
- • Works in all masonry-based material including concrete, block or brick
- • Use these screws for a variety of projects including fixing sill plates, electrical equipment, 2 ft x 4 ft. and many other fixtures to masonry
- • Climaseal blue coating delivers long-lasting corrosion protection
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.