Zoro Homepage

Hammer Drill Bit, 14 in Dia, 7 in OAL, Percussion, SDS Shank

  • Mfr # 11493

  • Zoro # G107390650


product price: $17.95
/ea

Key Features

Shank Type - Machining
SDS
Overall Length
7 in
Drill Bit Size
1/4"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11493
Zoro #
G107390650
UPC #
92097114937
Country of Origin
China

Dimensions

Overall Length
7 in
Drill Bit Size
1/4"

Details

Shank Type - Machining
SDS
Material - Machining
Carbide

Description

The SDS shank drill bit is designed for heavyduty use in rotary hammer drills without any slippage, providing productive, high torque drilling The carbide tip easily and efficiently drives through concrete and masonry For use with 2 to 312 in fastener length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.