Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapcon Concrete/Masonry Screw, Hardened Steel 100 PK 3175407

Concrete/Masonry Screw, Hardened Steel 100 PK (Discontinued)

  • Mfr # 3175407
  • Zoro # G2935231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3175407
Zoro #
G2935231
UPC #
092097316454
Country of Origin
United States

Dimensions

Anchor Diameter
3/16 in
Length
2-3/4"
Anchor Length
2 3/4 in
Anchor Dia.
3/16 in
Body Length
2 3/4 in

Details

Item
Concrete/Masonry Screw
Material
Steel
Finish
Climaseal
Head Type
Flat
Type
Masonry
Material Grade
Low Carbon Steel
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
No
Anchor Material
Steel
Application
Excellent for Wood to Concrete, No Inserts Required and Can be Removed and Reinstalled, No Need to Prespot Holes
Siesmic Approved
No
Fastener Finish
Blue Climaseal
Anchor Screw Type
Concrete Screw
Anchor Screw Head Style
Flat Phillips
Head Style
Flat,Phillips
Material Grade/Class
Low Carbon Steel
Screw Anchor Type
Concrete Screw
Features
Excellent for Wood to Concrete, No Inserts Required and Can be Removed and Reinstalled, No Need to Prespot Holes

Description

Concrete/Masonry Screw, Anchor Diameter 3/16 in, Head Type Flat, Material Steel, Finish Climaseal, Material Grade/Class Low Carbon Steel, Screw Anchor Type Concrete Screw, Body Length 2 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.