Screw Anchor, 1/4 in Dia., Hex, 3 1/4 in L, Steel Climaseal, 1000 PK
- Mfr # 3160400
- Zoro # G011209000
product price:Â
$
269.99
/pk of 1000, $0.27/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick, Concrete, Masonry
Material
Steel
Finish
Climaseal(TM)
Head Type
Hex
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3160400
- Zoro #
- G011209000
- UPC #
- -
- Country of Origin
- United States
- Item
- Screw Anchor
- Compatible Material
- Brick, Concrete, Masonry
- Material
- Steel
- Finish
- Climaseal(TM)
- Head Type
- Hex
- Drive Type
- External Hex
- Ultimate Shear Strength (4,000 psi Concrete)
- 1,670 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 2,380 lb
- Removable
- Removable
- Maximum Ultimate Tension Strength
- 2,770 lb
- System of Measurement
- Inch
- Maximum Ultimate Shear Strength
- 1,670 lb
- Tip Type
- Drilling
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Screw Anchor Type
- Screw Anchor
- Features
- Star Recess, Underhead Ribs
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 3 1/4 in
- Drill Bit Size
- 3/16 in
- Minimum Installation Depth
- 1 in
- Screw Size
- 1/4 in
- Thread Size
- 1/4"-15
- Thread Length
- 1 5/8 in
- Head Height
- 0.18 in
- Maximum Material Thickness
- 2 1/4 in
- Head Width
- 0.313 in
- Head Diameter
- 0.415 in
- Body Length
- 3 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
- Fits Chest Size
- Star Recess, Underhead Ribs
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 3 1/4 in, Thread Length 1 5/8 in, Head Type Hex, Head Width 0.313 in, Head Diameter 0.415 in, Head Height 0.18 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 2 1/4 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.