
Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK
Mfr # 28585
Zoro # G900628042
product price: $52.69
/pk 150, $0.35/eaKey Features
Pin Anchor Type
Drive Pin
Compatible Material
Concrete; Masonry
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Drive Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28585
Zoro #
G900628042
UPC #
92097285859
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2-3/4 in.
Drill Bit Size
1/4" x 2-3/4"
Details
Item
Concrete Screw
Pin Anchor Type
Drive Pin
Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Drive Type
Torx
Color
Blue
Weight
3.73 lbs
Description
As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. With a new star recess to eliminate bit slip, Tapcon drives with ease and the patented thread design allows for quick and successful installation no matter the type masonry substrate anchored into. Use Tapcon concrete screw anchors for wood framing to concrete, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.