
Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Climaseal Coated
Mfr # 28380
Zoro # G607458751
product price:Â $30.46
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28380
Zoro #
G607458751
UPC #
92097283800
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
2 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Flat
Description
The next generation of Tapcon anchors are engineered to be installed fast and trusted for a lifetime They're the original and still the best when it comes to concrete anchoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.