
Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated
Mfr # 28550
Zoro # G107685527
product price:Â $33.89
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1 1/4 in
Sub-Brand
Tapcon
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28550
Zoro #
G107685527
UPC #
92097285507
Country of Origin
United States
Dimensions
Anchor Diameter
3/16"
Overall Length
1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Flat
Description
The next generation of Tapcon anchors are engineered to be installed fast and trusted for a lifetime They're the original and still the best when it comes to concrete anchoring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.