
Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated
Mfr # 28565/24565
Zoro # G207497792
product price: $51.79
/eaKey Features
Compatible Material
Concrete; Cracked Concrete; Masonry
Anchor Diameter
3/16"
Sub-Brand
Tapcon
Finish
Climaseal Coated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28565/24565
Zoro #
G207497792
UPC #
92097285651
Country of Origin
United States
Dimensions
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Cracked Concrete; Masonry
Sub-Brand
Tapcon
Finish
Climaseal Coated
Head Type
Flat
Seismic Approved
Yes
Description
Secure attachment to concrete, block and brick One piece design requires no assembly, does not require anchor torquedown, cracked and seismic approved Blue ClimaSeal adds corrosion resistance ANSI drill bit required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.