Zoro Homepage

Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel

  • Mfr # 24292

  • Zoro # G7679144


product price: $20.19
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Head Type
Hex
Thread Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24292
Zoro #
G7679144
UPC #
92097242920
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"
Overall Length
2-1/4"
Thread Length
2.25 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Head Type
Hex

Description

The Tapcon 5/16 inch x 2-1/4 inch steel hex-head indoor/outdoor concrete anchors are ideal for use in fastening applications that require a high performance anchor. The anchors are suitable for use in concrete, whether indoors or outdoors. Large diameter Tapcon anchors install in less than half the time of wedge anchors or adhesive anchors. Simply drill a pilot hole and drive the LDT anchor by hand or impact.


  • • Works in all masonry-based material including concrete, block or brick
  • • Use these screws for a variety of projects including fixing sill plates, electrical equipment, two by fours and many other fixtures to masonry
  • • Climaseal blue coating delivers long-lasting corrosion protection
  • • Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power
  • • Advanced threadform reduces installation torque by 30%, allowing for use in a wider range of materials
  • • A reputation for quality, strength and ease of installation from industry professionals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.