Zoro Homepage

Tapcon Concrete Screw, Flat, 75 PK

  • Mfr # 24391

  • Zoro # G509101427


product price: $33.79
/pk 75, $0.45/ea
Sold in multiples of 4 for $135.16

Key Features

Compatible Material
Concrete
Sub-Brand
Tapcon
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24391
Zoro #
G509101427
UPC #
92097243910
Country of Origin
Taiwan, Province of China

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Head Type
Flat
Drive Type
Phillips

Description

As the original concrete screw anchor that revolutionized the construction world, Tapcon brand concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon concrete screw anchors draw from its unique ability to TAP its own threads into concrete, making it an excellent alternative to expansion anchors, plugs and lag shields. Use Tapcon concrete screw anchors for installing sill plates, electrical equipment, furring strips and many other applications that require fastening into brick, block or concrete.


  • • Use these screws for hurricane protection and a variety of projects that need a white finish including shutters, door and window frames, screened enclosures and many other fixtures to masonry
  • • Advanced thread form reduces installation torque by 30%, allowing for use in a wider range of materials
  • • White UltraShield finish delivers long life corrosion resistance
  • • Approved for use in ACQ treated lumber
  • • Hurricane protection and any other exterior applications needing a white color match, awnings, pool enclosures, green houses, etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.