Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapcon Tapcon Concrete Screw, Hex, Steel Climaseal Coated, 10 PK 11421

Tapcon Concrete Screw, Hex, Steel Climaseal Coated, 10 PK (Discontinued)

  • Mfr # 11421
  • Zoro # G609986030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11421
Zoro #
G609986030
UPC #
92097114210
Country of Origin
United States

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Hex

Description

The Tapcon+ 1/2 in. x 6 in. Steel Hex-Head Indoor/Outdoor Concrete Anchors 10-Pack are ideal for use in fastening applications that require a high performance anchor. The anchors are suitable for use in concrete, whether indoors or outdoors. Large Diameter Tapcon anchors install in less than half the time of wedge anchors or adhesive anchors. Simply drill a hole and drive the LDT anchor by hand or impact driver/wrench.2 times faster to install than a wedge or sleeve anchorUse in concrete wherever a high performance fastener is neededBlue climaseal coating protects against corrosionSingle piece design, no nut and washer to assembleEasily installed and easily removedMade of steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.