Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK

  • Mfr # SLDT-3824
  • Zoro # G4306486
product price: 
$
237.99
/pk of 50, $4.76/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
3/8"
Sub-Brand
Tapcon LDT
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLDT-3824
Zoro #
G4306486
UPC #
662520085808
Country of Origin
United States
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon LDT
Material
Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
3,416 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,968 lb
Type
Large Diameter
Material Grade
410
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
1,968 lb
ICC Approved for Cracked Concrete
No
Edge Distance
2 in
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch
Material Grade/Class
410
Removable
Removable
Manufacturer Location
Globally Sourced
Maximum Ultimate Tension Strength
1,968 lb
Minimum Ultimate Tension Strength
1,336 lb
Tip Type
Self-Threading
Maximum Ultimate Shear Strength
3,416 lb
Minimum Ultimate Shear Strength
2,108 lb
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
3/8"
Overall Length
2 1/2 in
Drill Bit Size
5/16"
Minimum Installation Depth
1 1/2 in
Max. Work Thickness
1 in
Thread Length
4 1/2 in
Minimum installation Depth
3/4"
Head Width
0.56 in
Body Length
2 1/2 in
Maximum Material Thickness
1 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Screw Anchor, Anchor Diameter 3/8 in, Overall Length 2 1/2 in, Head Type Hex, Head Width 0.56 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Finish Plain, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 in, Maximum Ultimate Shear Strength 3,416 lb, Maximum Ultimate Tension Strength 1,968 lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.