CAD

Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK

  • Mfr # 3367907
  • Zoro # G4315211
CAD Available
product price: 
$
113.99
/pk of 100, $1.14/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Block, Brick, Concrete
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
Stainless Steel
Finish
Silver Climashield
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3367907
Zoro #
G4315211
UPC #
-
Country of Origin
Taiwan, Province of China
CAD Available
Yes
Item
Masonry Screw
Compatible Material
Block, Brick, Concrete
Sub-Brand
Tapcon
Material
Stainless Steel
Finish
Silver Climashield
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
1,360 lb
Ultimate Tension Strength (4,000 psi Concrete)
800 lb
ICC Approved for Cracked Concrete
No
Type
Tapcon, Silver Climaseal
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
800 lb
Material Grade
410
Edge Distance
1 1/4 in
Series
Tapcon
Minimum Ultimate Tension Strength
750 lb
Maximum Ultimate Shear Strength
1,440 lb
System of Measurement
Inch
Maximum Ultimate Tension Strength
950 lb
Removable
Removable
Manufacturer Location
Made in USA
Material Grade/Class
410
Tip Type
Self-Threading
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Shear Strength
900 lb
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/4"
Drill Bit Size
3/16 in
Minimum Installation Depth
1 in
Max. Work Thickness
1 3/8 in
Head Width
0.31 in
Body Length
1 1/4 in
Maximum Material Thickness
1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Head Type Hex, Head Width 0.31 in, Head Diameter Not Applicable, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1/4 in, Maximum Ultimate Shear Strength 1,440 lb, Maximum Ultimate Tension Strength 950 lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.