Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK

  • Mfr # 3169407V2

  • Zoro # G500948106


product price:  $19.99
/pk 100, $0.20/ea

Key Features

Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3169407V2
Zoro #
G500948106
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/16"
Overall Length
1 1/4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
1 1/4 in
Body Length
1 1/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Flat
Drive Type
Torx
Ultimate Tension (Lbs.)
800 lb
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 in
Seismic Approved
No
Material Grade
1022 Carbon Steel
Screw Anchor Type
Concrete Screw Anchor
Maximum Ultimate Tension Strength
800 lb
Industry Standards
ICC-ESR-1671, ICC-ESR-2202
Maximum Ultimate Shear Strength
860 lb
Manufacturer Location
Made in USA
System of Measurement
Inch
Material Grade/Class
Not Graded
Series
Tapcon
Ultimate Tension Strength (4,000 psi Concrete)
800 lb

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Head Type Flat, Drive Type Torx, Material Steel, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 860 lb, Maximum Ultimate Tension Strength 800 lb, Minimum Installation Depth 1 in, Manufacturer Location Made in USA, Body Length 1 1/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.