Tapcon Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Climaseal, 100 PK

  • Mfr # 3177407V2
  • Zoro # G900948164
product price: 
$
31.19
/pk of 100, $0.31/ea

Key Features

Compatible Material
Block, Brick, Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3177407V2
Zoro #
G900948164
UPC #
-
Country of Origin
United States
Item
Masonry Screw
Compatible Material
Block, Brick, Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Blue Climaseal
Head Type
Flat
Drive Type
Torx
Ultimate Shear Strength (4,000 psi Concrete)
860 lb
Ultimate Tension Strength (4,000 psi Concrete)
800 lb
Seismic Approved
No
Ultimate Tension (Lbs.)
800 lb
ICC Approved for Cracked Concrete
Yes
Edge Distance
1 in
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
1026 Carbon Steel
System of Measurement
Inch
Series
Tapcon
Maximum Ultimate Tension Strength
800 lb
Industry Standards
ICC-ESR-1671, ICC-ESR-2202
Manufacturer Location
Made in USA
Screw Anchor Type
Concrete Screw Anchor
Material Grade/Class
Not Graded
Maximum Ultimate Shear Strength
860 lb
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
3/16"
Overall Length
3 1/4 in
Drill Bit Size
5/32"
Minimum Installation Depth
1 in
Thread Length
3 1/4 in
Body Length
3 1/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 3 1/4 in, Head Type Flat, Drive Type Torx, Material Steel, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 860 lb, Maximum Ultimate Tension Strength 800 lb, Minimum Installation Depth 1 in, Manufacturer Location Made in USA, Body Length 3 1/4 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.