Zoro Homepage

Tapcon Masonry Screw, Hex, Steel Climaseal Coated

  • Mfr # 11414

  • Zoro # G307686010


product price: $31.69
/ea

Key Features

Compatible Material
Concrete; Cracked Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11414
Zoro #
G307686010
UPC #
92097114142
Country of Origin
United States

Details

Item
Masonry Screw
Compatible Material
Concrete; Cracked Concrete; Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Hex
Seismic Approved
Yes

Description

Secure attachment to concrete, block and brick Onepiece design requires no assembly, does not require anchor torquedown, cracked and seismic approved Blue ClimaSeal adds corrosion resistance ANSI drill bit required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.