Zoro Homepage

Tapcon Masonry Screw, Hex, Steel Climaseal Coated

  • Mfr # 24310

  • Zoro # G707686009


product price: $28.75
/ea

Key Features

Compatible Material
Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24310
Zoro #
G707686009
UPC #
92097243101
Country of Origin
United States

Details

Item
Masonry Screw
Compatible Material
Masonry
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Hex

Description

Fast installation Replaces small diameter expansion anchors, plugs and screws in light to medium duty applications No need to prespot hole No inserts are required Reversible and removable Can be installed close to an edge Thread design results in increased pullout values and lower installation torque 'Climaseal' coating provides extra corrosion resistance Applications electrical junction boxes, conduit clips, HVAC strapping, 2 x 4 lumber, wood headers, furring strips, hurricane shutters, window frames, jambs and sills, door frames to masonry, plywood backer boards to masonry, exterior insulation to masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.