
1 1/2 x 1in White Desktop Direct Thermal Labels, 24PK
Mfr # THD422
Zoro # G715801982
product price: $459.99
/pk 24, $19.17/ea
Free Shipping & Returns
Key Features
Length
1 1/2 in
Width
1 in
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD422
Zoro #
G715801982
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/2 in
Width
1 in
Details
Material
Paper
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.