Zoro Homepage

1 1/2 x 1in White Removable Thermal Transfer Labels, 8PK

  • Mfr # THD201R

  • Zoro # G315802099


product price: $219.99
/pk 8, $27.50/ea
Free Shipping & Returns

Key Features

Length
1 1/2 in
Material
Paper
Color
White
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD201R
Zoro #
G315802099
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Width
1 in

Details

Material
Paper
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.