
1 1/2 x 3/4in Blue Desktop Direct Thermal Label, 24PK
Mfr # THD369
Zoro # G915801812
product price: $519.99
/pk 24, $21.67/ea
Free Shipping & Returns
Key Features
Width
3/4 in
Length
1 1/2 in
Material
Paper
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD369
Zoro #
G915801812
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
1 1/2 in
Details
Material
Paper
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.