
1 1/5 x 17/20in White Desktop Direct Thermal Labels, 36PK
Mfr # THD418
Zoro # G115801513
product price: $629.99
/pk 36, $17.50/ea
Free Shipping & Returns
Key Features
Material
Paper
Width
17/20 in
Length
1 1/5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD418
Zoro #
G115801513
UPC #
-
Country of Origin
United States
Dimensions
Width
17/20 in
Length
1 1/5 in
Details
Material
Paper
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.