1 3/4 x 1/2in EZ Peel White Rectangle Laser Labels, 8000PK

  • Mfr # LLEP201

  • Zoro # G715801531


product price: $35.19

Key Features

Color
White
Width
1/2 in
Length
1 3/4 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLEP201
Zoro #
G715801531
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
1 3/4 in

Details

Color
White
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.