Shop TAPE LOGIC
See all product information
Create Account
1300 Strapping Tape, 3" x 60 yds., Clear, PK12
Mfr # T9181300
Zoro # G4978429
product price:Â
$
272.99
/pk of 12, $22.75/ea
Free Shipping & Returns
Key Features
Duct Tape Grade
Light-Duty
Tape Tensile Strength
Not Rated
Length
60 yd
Tape Paper Weight
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9181300
- Zoro #
- G4978429
- UPC #
- 848109017891
- Country of Origin
- China
Dimensions
- Length
- 60 yd
- Width
- 3 in
Details
- Item
- Strapping Tape
- Duct Tape Grade
- Light-Duty
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Series
- 1300
Description
Strapping Tape,3 In.x60yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.