Shop TAPE LOGIC
See all product information
Create Account
1500 Strapping Tape, 3" x 60 yds., Clear, PK12
- Mfr # T9181500
- Zoro # G2297528
product price:Â
$
569.99
/pk of 12, $47.50/ea
Free Shipping & Returns
Key Features
Meets
275 lb Tensile Strength
Inside Length
12"
Inside Width
10"
Inside Depth
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9181500
- Zoro #
- G2297528
- UPC #
- 848109014272
- Country of Origin
- China
- Item
- Strapping Tape 1500, 3"x60 yd., Clear, 12PK
- Meets
- 275 lb Tensile Strength
Dimensions
- Inside Length
- 12"
- Inside Width
- 10"
- Inside Depth
- 10"
Description
Strapping Tape 1500,3 In.x60 yd.,Package Quantity 12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.