
2 1/2 x 1 1/2in White Direct Thermal Labels
Mfr # THL508
Zoro # G815802117
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
2 1/2 in
Length
1 1/2 in
Material
Topcoated Facestock
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THL508
Zoro #
G815802117
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
1 1/2 in
Details
Material
Topcoated Facestock
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.