Zoro Homepage

2 1/2 x 1in Green Desktop Direct Thermal Label, 18PK

  • Mfr # THD358

  • Zoro # G615801471


product price: $569.99
/pk 18, $31.67/ea
Free Shipping & Returns

Key Features

Length
2 1/2 in
Color
Green
Width
1 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD358
Zoro #
G615801471
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
1 in

Details

Color
Green
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.