Zoro Homepage

2 1/2 x 1in White Desktop Direct Thermal Labels, 12PK

  • Mfr # THD441

  • Zoro # G915801669


product price: $279.99
/pk 12, $23.33/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Width
1 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD441
Zoro #
G915801669
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
2 1/2 in

Details

Material
Paper
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.