
2 1/2 x 1inRed Desktop Direct Thermal Label, 18PK
Mfr # THD307
Zoro # G815801509
product price: $569.99
/pk 18, $31.67/ea
Free Shipping & Returns
Key Features
Length
2 1/2 in
Material
Paper
Width
1 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD307
Zoro #
G815801509
UPC #
-
Country of Origin
United States
Dimensions
Length
2 1/2 in
Width
1 in
Details
Material
Paper
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.