Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 x 5in White Thermal Transfer Labels

  • Mfr # THL623

  • Zoro # G915802093


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
2 1/2 in
Material
Matte Coated Facestock
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL623
Zoro #
G915802093
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
5 in

Details

Color
White
Material
Matte Coated Facestock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.