Zoro Homepage

2 1/4 x 1 1/4in White Desktop Direct 2 UP Thermal Labels, 12PK

  • Mfr # THD438

  • Zoro # G515801595


product price: $289.99
/pk 12, $24.17/ea
Free Shipping & Returns

Key Features

Width
1 1/4 in
Color
White
Material
Paper
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD438
Zoro #
G515801595
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
2 1/4 in

Details

Color
White
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.