Zoro Homepage

2 1/4 x 2in Orange Desktop Direct Thermal Label, 12PK

  • Mfr # THD323

  • Zoro # G615801716


product price: $419.99
/pk 12, $35.00/ea
Free Shipping & Returns

Key Features

Length
2 1/4 in
Width
2 in
Material
Paper
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD323
Zoro #
G615801716
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
2 in

Details

Material
Paper
Color
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.