Zoro Homepage

2 5/8 x 1in EZ Peel White Rectangle Laser Labels, 3000PK

  • Mfr # LLEP204

  • Zoro # G215801314


product price: $35.19
/pk 3000, $0.01/ea

Key Features

Width
1 in
Color
White
Length
2 5/8 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLEP204
Zoro #
G215801314
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
2 5/8 in

Details

Color
White
Material
Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.