Zoro Homepage

2 x 2in 2- Up White Thermal Transfer Labels

  • Mfr # THL615

  • Zoro # G515801779


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Matte Coated Facestock
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL615
Zoro #
G515801779
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in

Details

Color
White
Material
Matte Coated Facestock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.