
2 x 3in Orange Thermal Transfer Labels
Mfr # THL132RG
Zoro # G815801912
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
3 in
Color
Orange
Material
Matte Coated Facestock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THL132RG
Zoro #
G815801912
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
3 in
Details
Color
Orange
Material
Matte Coated Facestock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.