Shop TAPE LOGIC
See all product information
Create Account
2in Multi Roll Table Top Dispenser
- Mfr # SL7326
- Zoro # G324479244
product price:Â
$
52.79
/ea
Key Features
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL7326
- Zoro #
- G324479244
- UPC #
- 841436047463
- Country of Origin
- United States
- Item
- Handheld Packaging Tape Dispenser
- Material
- Steel
- Color
- Blue
Description
2in Tape Logic Multi Roll Table Top Dispenser. Convenient 3in core tape dispensers keep hands free. Dispense single of tape._x000D_ Guides keep tape separated for an easy fit._x000D_ Heavy-duty steel construction with a non-skid base._x000D_ Serrated blade cuts tape cleanly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.