Shop TAPE LOGIC
See all product information
Create Account
2in x 110 yds. Tan (6 Pack) #400 Acrylic Tape, 6PK
- Mfr # T902400T6PK
- Zoro # G224479252
product price:Â
$
59.19
/pk of 6, $9.87/ea
Key Features
Tape Core Diameter
3 in
Tape Application
Carton Sealing
Width
2 in
Tape Color
Tan
Tape Thickness
2.0 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T902400T6PK
- Zoro #
- G224479252
- UPC #
- 841436014700
- Country of Origin
- Viet Nam
- Item
- Acrylic Packing Tape
- Tape Application
- Carton Sealing
- Tape Color
- Tan
Dimensions
- Tape Core Diameter
- 3 in
- Width
- 2 in
- Length
- 110 yd
- Tape Thickness
- 2.0 Mil
Description
2in x 110 yds. Tan (6 Pack) Tape Logic #400 Industrial Tape. Acrylic tape is best for long term storage when shelf life is important. Consistent smooth release._x000D_ Strong adhesive grips well to recycled corrugated._x000D_ Application temperature range 32 Degrees - 140 Degrees F._x000D_ Meets UPS and U.S. postal regulations._x000D_ Carton Sealing Tape Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.