Shop TAPE LOGIC
See all product information
Create Account
2in x 55 yds. Pure Clear (6 Pack) #260CC Tape, 6PK
- Mfr # T901260CC6PK
- Zoro # G324479299
product price:Â
$
37.65
/pk of 6, $6.27/ea
Key Features
Length
55 yd
Width
2 in
Tape Core Diameter
3 in
Tape Color
Clear
Tape Application
Carton Sealing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T901260CC6PK
- Zoro #
- G324479299
- UPC #
- 848109068145
- Country of Origin
- United States
- Tape Color
- Clear
- Tape Application
- Carton Sealing
- Item
- Tape
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Core Diameter
- 3 in
Description
2in x 55 yds. Crystal Clear Tape Logic #260CC Tape. Crystal Clear acrylic adhesive provides a quiet release and easy unwind. Sticks instantly and tightly seals corrugated cartons._x000D_ Resists aging and works great in cold temperatures._x000D_ Resists splits and tears.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.