
3 1/2 x 1 1/2in White Desktop Direct Thermal Labels, 12PK
Mfr # THD448
Zoro # G015802207
product price: $329.99
/pk 12, $27.50/ea
Free Shipping & Returns
Key Features
Width
1 1/2 in
Length
3 1/2 in
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD448
Zoro #
G015802207
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Length
3 1/2 in
Details
Material
Paper
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.