
3 1/2 x 2in White Thermal Transfer Labels
Mfr # THL633
Zoro # G215801307
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Material
Matte Coated Facestock
Width
3 1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THL633
Zoro #
G215801307
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
3 1/2 in
Details
Material
Matte Coated Facestock
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.