Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 2in Red Direct Thermal Labels

  • Mfr # THL523

  • Zoro # G715801142


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Color
Red
Material
Topcoated Facestock
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL523
Zoro #
G715801142
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
2 in

Details

Color
Red
Material
Topcoated Facestock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.