Zoro Homepage

3 x 5in Green Thermal Transfer Labels

  • Mfr # THL135GN

  • Zoro # G015802146


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Matte Coated Facestock
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THL135GN
Zoro #
G015802146
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Color
Green
Material
Matte Coated Facestock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.