
3 x 5in Orange Desktop Direct Thermal Label, 12PK
Mfr # THD327
Zoro # G915801782
product price: $419.99
/pk 12, $35.00/ea
Free Shipping & Returns
Key Features
Material
Paper
Length
3 in
Width
5 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD327
Zoro #
G915801782
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
5 in
Details
Material
Paper
Color
Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.