3000 Painter's Tape, 5.2 Mil, 1" x 60 yds., Blue, PK12
- Mfr # T935300012PK
- Zoro # G6512016
product price:Â
$
118.99
/pk of 12, $9.92/ea
Free Shipping & Returns
Key Features
Tape Width
1"
Tape Length
60 yds
Tape Color
Blue
Number of Adhesive Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T935300012PK
- Zoro #
- G6512016
- UPC #
- 848109022604
- Country of Origin
- Multiple
- Item
- PainterTape,1x60 yd.,Blue,PK12
- Tape Color
- Blue
- Number of Adhesive Sides
- 1
Dimensions
- Tape Width
- 1"
- Tape Length
- 60 yds
Description
PainterTape,1x60 yd.,Blue,PK12, Number of Adhesive Sides 1, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.