3/8in Black Loop Individual Tape Dots, 1800PK
- Mfr # HLT141
- Zoro # G524479303
product price:Â
$
90.49
/pk of 1800, $0.05/ea
Key Features
Backing Material
Nylon
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLT141
- Zoro #
- G524479303
- UPC #
- 848109033020
- Country of Origin
- United States
- Backing Material
- Nylon
- Color
- Black
- Item
- Tape
Description
3/8in Black Loop Tape Logic Individual Tape Dots. Great for hanging everything from signs, posters and displays to tools. Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond._x000D_ When pulled apart, the hook straightens out and releases from the loop._x000D_ Rubber based, pressure sensitive adhesive for both high and low temperature environments._x000D_ Hook and Loop sold separately._x000D_ Weather resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.