Shop TAPE LOGIC
See all product information
Create Account
3in x 60 yds. Blue Secure Tape, 24PK
- Mfr # T90460BE
- Zoro # G324479251
product price:Â
$
5,558.99
/pk of 24, $231.62/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
60 yd
Tape Color
Blue
Thickness
2.5 Mil
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T90460BE
- Zoro #
- G324479251
- UPC #
- 848109032436
- Country of Origin
- Unknown
- Tape Color
- Blue
- Item
- Tape
Dimensions
- Width
- 3 in
- Length
- 60 yd
- Thickness
- 2.5 Mil
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
- Tape Width
- 3 in
Description
3in x 60 yds. Blue Tape Logic Secure Tape. Tamper evident tape designed to reduce product theft. A clearly visible and noticeable " OPENED" message appears on the box as soon as the tape is moved or taken off._x000D_ Secure Tape has consecutive numbers marked every 9 inches to differentiate shipments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.