Shop TAPE LOGIC
See all product information
Create Account
3in x 60 yds. Natural White #5400 Flatback Tape, 16PK
- Mfr # T9485400
- Zoro # G324479282
product price:Â
$
319.99
/pk of 16, $20.00/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Color
Natural White
Tape Length
60 yds
Material
Paper
Tape Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9485400
- Zoro #
- G324479282
- UPC #
- 848109016399
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Natural White
- Material
- Paper
Dimensions
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
- Tape Width
- 3 in
Description
3in x 60 yds. Natural White Tape Logic #5400 Flatback Tape.Aggressive adhesive yet light weight makes this tape ideal for carton sealing applications providing cost savings in shipping. Stronger than masking tape._x000D_ Easy application - just tear and apply by hand._x000D_ No water or dispensers needed._x000D_ Write directly on tape._x000D_ Seals securely under a wide range of temperature and humidity conditions._x000D_ Natural white tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.