3in x 60ft Black/Orange Striped Heavy-Duty Anti-Slip Tape
- Mfr # T96860BO
- Zoro # G824479270
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Includes
Tape Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96860BO
- Zoro #
- G824479270
- UPC #
- 848109089614
- Country of Origin
- United States
- Item
- Tape
- Includes
- Tape Roll
Description
3in x 60ft Black/Orange Striped Heavy-Duty Tape Logic Anti-Slip Tape. Helps mitigate accidents caused by slipping. For use in temperature ranges -20 Degrees to 150 Degrees F. 60 grit, extra coarse sandpaper surface and extra strength adhesive underside for use in heavy industrial environments where slippery fluids are present. Apply to clean, dry surface. Use on non-porous surfaces such as sealed concrete and painted metals and wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.