
4 x 2in Green Desktop Direct Thermal Label, 12PK
Mfr # THD364
Zoro # G015802009
product price: $479.99
/pk 12, $40.00/ea
Free Shipping & Returns
Key Features
Color
Green
Length
4 in
Width
2 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD364
Zoro #
G015802009
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Width
2 in
Details
Color
Green
Material
Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.