
4 x 2in Red Desktop Direct Thermal Label, 12PK
Mfr # THD313
Zoro # G315801894
product price: $479.99
/pk 12, $40.00/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Red
Width
2 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD313
Zoro #
G315801894
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Width
2 in
Details
Color
Red
Material
Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.